Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Brake Cable

Brake Cable

by NTB
4.57 (75)
Item.#
05613563
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Part No.
3AC-26341-00
Main Compatible Vehicle
Mate V50 (D, N) (3AC7-9 / A, 4AT6-9,4AV6-9)
Manufactutrer
Yamaha
Customer Reviews
5 star 58
4 star 8
3 star 3
2 star 6
1 star 0
Review Rating: 4.57
75 Customer Reviews
The reviews are automatic translation.
When maintaining the motorcycle
5
From Japan
On 2018-05-14 07:05:26
It replaced immediately. Both performance and price are satisfied.
This review is about item#34557625.
Maintenance of the motorcycle
5
From Japan
On 2018-05-08 12:33:56
It is a feeling of wearing that does not change anything with genuine! Because it is cheap and early, we plan to purchase additional cables in addition!
This review is about item#34557713.
Maintenance of the motorcycle
5
From Japan
On 2018-03-16 20:32:29
It was nice to respond quickly. Thank you in the future.
This review is about item#34558745.
When maintaining the motorcycle
4
From Japan
On 2018-02-22 10:22:57
I got it at a low price and I am very satisfied. I would like to look at durability from now.
This review is about item#34557747.
I tried using it for DJ-R front brake wire
2
From Japan
On 2018-01-15 21:33:38
I ordered the length before ordering, but because I answered that it was 128 cm in length, I ordered, but the thing that I actually received was 125 cm. Since the genuine product was 125 cm, it became less than 5 cm, so genuine items could be attached by passing under the bottle through the place to pass over the bolt under the light. Because I feel that the wire is considerably stretched because I am dissatisfied, I made it to star 2. * For reference, wire total length is 125 cm, cable outer length is 115 cm.
This review is about item#34557625.
When replacing
5
From Japan
On 2018-01-14 14:09:48
The length was just right and it was pretty soft so I could wire it comfortably.
This review is about item#34557774.
I used it for Cub 90.
5
From Japan
On 2017-12-13 20:03:50
I decided to replace the cable itself because it freezes when it becomes below freezing point. Result It ceased to be frozen and became comfortable. .
This review is about item#34557905.
Motorcycle maintenance
5
From Japan
On 2017-11-19 14:47:04
This manufacturer is very safe with genuine equivalent parts. The price is also cheap and it is very helpful.
This review is about item#34557905.
I bought it with a brake lever.
5
From Japan
On 2017-11-10 14:48:14
I bought it with brake lever and brake shoe. All NTB products so good compatibility and outstanding operation I like it.
This review is about item#34558885.
Due to internal rust of the brake wire, it was replaced with the same product due to malfunction.
5
From Japan
On 2017-10-27 18:19:02
NTB is reliable because it is a standard parts maker of a motorcycle repair shop.
This review is about item#34557634.