Buy more than* S$200* and get FREE SHIPPING

  • Meter Cable

Meter Cable

by NTB
4.40 (48)
Item.#
05614053
Package Qty.
1PC
Ship pack of
1
9.35 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Part No.
34910-32G31
Main Compatible Vehicle
Let's 4 pallet / basket (UZ50 / K5-8 / GK5-8)
Manufactutrer
Perch
Customer Reviews
5 star 36
4 star 2
3 star 6
2 star 1
1 star 3
Review Rating: 4.40
48 Customer Reviews
The reviews are automatic translation.
Maintenance of moped motorcycle
3
From Japan
On 2017-05-06 19:04:06
I had something cheaper but it was sold out so I hope to last long to purchase it
This review is about item#34559262.
In a turnip ,,,,
5
From Japan
On 2017-04-26 19:01:27
Don Pischa ♪ The cable material is also soft and easy to handle
This review is about item#34558921.
Motorcycle repair
5
From Japan
On 2017-04-12 19:42:58
I purchased the same item before, the product is about 3000 kilometers after exchanging, but for now it can be used without problems. This time I bought it for the same same bike.
This review is about item#34559217.
Moped bike repair time
5
From Japan
On 2017-04-07 13:48:03
Long meter was riding left does not rotate, but can use a good feeling.
This review is about item#34559201.
For the exchange at the time of the speedometer immobility
5
From Japan
On 2017-03-07 15:17:39
It can be used without any problem. We want to use in the future.
This review is about item#5614062.
JA07-inch Super Cub 110 consumable parts
1
From Japan
On 2017-03-04 12:08:50
In NTB-made goods outside to buy at half price about Honda genuine parts While those for older turnip could have taken installed without a problem there is that you use purchased in the past, If for this JA07-inch Super Cub 110 Since the tubular mouthpiece made of iron of cable upper part is bend in the dogleg] in order to avoid the handle bar Inner cable and shift so from the center of the base by the repulsive force that tries to return to a straight line. Turning now to the shift has occurred, by inserting in the received gold meter side inner ahead Can not be the meter side and the cable side of the combined center-inclusive screw fixed nut guide, It will take time to very mounting of the fixing nut. Therefore, in the case of Honda genuine By extending the tip of the outer cable to the vicinity of the outlet of the mouthpiece The inner cable is made to function as a guide for holding the center of the base, It devised is to facilitate the installation of the nut, The NTB-made goods outside because the outer cable has got interrupted immediately at the entrance of the base It would inhibit the attachment of the nut because the inner cable deviate sideways largely mouthpiece exit It has become impossible to assemble as soon as possible in a narrow space of the Super Cub. Replacement work should requires only 5 minutes or so if genuine is, Cause pursue even including It took nearly an hour at Somehow. This will get blown off the merit of the safety of the parts price.
This review is about item#35501697.
For turnip
5
From Japan
On 2017-02-11 21:13:28
There is no favorably compared with the genuine. Reliable thing good.
This review is about item#34558921.
Super Cub 110 meter cable exchange of (JA10)
5
From Japan
On 2017-01-28 15:27:05
Meter cable exchange of Super Cub 110 (JA10). Although there is no genuine products, therefore buy price was also quite cheap at catchphrase of the genuine equivalent. Genuine products that were originally marked, have broken Pokkiri by rust in about brake side 20cm, was 38,000 km in this exchange. Also I think if Bonus points for long this product. It should be noted, Monotarou san was therefore also dealing genuine cable, I think that comes out to search by model number.
This review is about item#5614087.
As motorcycle replacement parts
5
From Japan
On 2017-01-15 10:06:45
Price, quality both satisfaction. Exchange was also easy. It does not rarely become useless, but also I think that order.
This review is about item#34559034.
Maintenance of the bike
3
From Japan
On 2017-01-07 18:48:08
So I did not stay with a meter gear side of the packing, diversion old one. In particular, it no problem since it is not in an area where the hydraulic pressure is applied, what specification. I am happy person who was there. Then, grease will stay on but we recommend that you re-injection before use. I no problem, but with the feeling of the problem
This review is about item#34558921.