Buy more than* S$200* and get FREE SHIPPING

  • Civil Engineering Work Boots
  • Civil Engineering Work Boots
  • Civil Engineering Work Boots

Civil Engineering Work Boots DS-M

4.30 (30)
Item.#
05616143
Mfr.#
DS-M
Package Qty.
1Pair
Ship pack of
1
83.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
3 0478, 3 0478
Material (toe core)
steel, Made of steel
Standard Weight (g/1 leg)
1025(25.5cm), 1025(25.5cm), 1025(25.5cm)
Length (cm)
38.0, 38.0, 38.0
Size
M
TRUSCO Part Number
214-9290, 214-9290, 214-9290
2014 TRUSCO Published Page
3-0309, 3-0309
Material (inner)
Knitted fabric, Knitted fabric
Material (Skin)
rubber, Rubber
Color
green, Green
Type
Boot, Long boots
Size (cm)
M(24-24.5), M(24-24.5), M(24.0 - 24.5)
Customer Reviews
5 star 19
4 star 6
3 star 1
2 star 3
1 star 1
Review Rating: 4.30
30 Customer Reviews
The reviews are automatic translation.
建設作業
5
From Japan
On 2017-04-19 14:18:01
まず色が濃いグリ-ン色でしっかりとした作りです。さほど重くも無く とにかく耐久性があるので、すぐ切れてしまう安物とはものが違います。
This review is about item#5616161.
Field use
3
From Japan
On 2017-03-02 18:28:50
Functionally is no problem. Stylish green than the color had thought, Going is a little float that was bought for work. . .
This review is about item#5616161.
Farm work
1
From Japan
On 2017-01-12 01:28:53
Expired skin thickness stepped portion, water leakage. I think that because there is broken and walk. Unfortunately though it is expensive.
This review is about item#5616152.
Normal work
5
From Japan
On 2016-12-21 19:23:37
And say normal boots and what is different, durability is preeminent in a word. It will break I was fart as soon as it is cheap boots, but the guy is Rice cake is good. It is a little heavy, but you get used immediately.
This review is about item#5616152.
Forest work, farm work
4
From Japan
On 2016-11-08 16:19:35
It goes with strong but too heavy indeed. I think that great and can be a little more lightly.
This review is about item#5616152.
Civil engineering work
4
From Japan
On 2016-09-04 16:19:53
The very beginning ...? Huh··? Jan saw ... green! Thats completely different with the image! I wanted to do more dark green ··· orz While comfort is wearing the usual 26cm. I wonder if a little big? Expected to inexpensive commodity and more of durability!
This review is about item#5616161.
Water supply works
5
From Japan
On 2016-07-13 18:12:04
I bought because there is little weight to long-lasting.
This review is about item#05616161.
For bike commuting in the rain
5
From Japan
On 2016-06-25 16:24:51
Waterproof performance and durability are all no problem. Shift change is also good because the toe is solid. Arch is stable and has since been enhanced for the scoop.
This review is about item#05616177.
garden work.
2
From Japan
On 2016-06-14 20:45:25
heavy. I want a little more tight blocky.
This review is about item#05616161.
It is all in the mountains and work in the fields.
5
From Japan
On 2016-03-09 15:36:14
Is the best if a little cheap.
This review is about item#05616143.