Buy more than* S$200* and get FREE SHIPPING

  • Civil Engineering Work Boots
  • Civil Engineering Work Boots
  • Civil Engineering Work Boots

Civil Engineering Work Boots DS-L

4.15 (34)
Item.#
05616152
Mfr.#
DS-L
Package Qty.
1Pair
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
3 0478, 3 0478
Material (toe core)
steel, Made of steel
Standard Weight (g/1 leg)
1025(25.5cm), 1025(25.5cm), 1025(25.5cm)
Length (cm)
38.0, 38.0, 38.0
Size
L
TRUSCO Part Number
214-9303, 214-9303, 214-9303
2014 TRUSCO Published Page
3-0309, 3-0309
Material (inner)
Knitted fabric, Knitted fabric
Material (Skin)
rubber, Rubber
Color
green, Green
Type
Boot, Long boots
Size (cm)
L(25-25.5), L(25-25.5), L(25.0 - 25.5)
Customer Reviews
5 star 20
4 star 6
3 star 3
2 star 3
1 star 2
Review Rating: 4.15
34 Customer Reviews
The reviews are automatic translation.
Field work in general
3
From Japan
On 2018-03-23 18:15:32
Somehow, there are variations in quality. For example, you can take a strap immediately.
This review is about item#5616177.
Civil engineering work
5
From Japan
On 2018-01-19 16:12:26
I do not have anything, but I think if it should be a little more light.
This review is about item#5616152.
When working in water field
1
From Japan
On 2017-07-30 22:47:36
Although it is also found in reviews of other people, cracks / deterioration of places where there is a difference in thickness quickly got to leak in the blink of an eye in a blink of an eye. In addition, although the stock plate of the arch part is good, on the contrary, the strength difference comes out there, the rubber deforms into the shape of the plate and it tears. It seems like one factor is that there are conflicting reviews on durability, depending on the situation and work being used. Although it says as civil engineering work on product name, it is not suitable for full-scale civil engineering work. It is enough for agricultural work and on-site patrols, but durability not to be talked about in external construction / civil engineering work that scoop gagging in mud. Adjustment like the side adjustment belt can not be used for adjustment, it gets out of the clasp immediately and gets in the way and it makes no sense and makes no sense. It is disappointing that cushions are charged inside and comfort is good. It was expensive but I expected but COSPA is the worst.
This review is about item#5616152.
Summer weeding such as Sasa and Tanigawa work
3
From Japan
On 2017-04-25 15:36:58
First I wore it in the Tanigawa but it was very heavy, 2, 3 kg, but this is the best in terms of being durable in that the used fibers are used for bulletproof vests 1 kg heavier than ordinary boots But it is far more robust than the boots I've worn so far This boots will become physical strength enhancement, ie training It can not be worn if the belly decreases
This review is about item#5616152.
Construction work
5
From Japan
On 2017-04-19 14:18:01
First of all, it is solidly made with a deep green color. Because it is not heavy anyhow it is durable anyway, it is different from cheap goods that will cut off soon.
This review is about item#5616161.
On-site use
3
From Japan
On 2017-03-02 18:28:50
There is no problem in function. The color is more fashionable than I expected, and I planned to buy it for work for a moment. . .
This review is about item#5616161.
Farm work
1
From Japan
On 2017-01-12 01:28:53
Outer skin thickness step part is broken, water leakage. I think that it will break up as I walk. Sorry for being expensive.
This review is about item#5616152.
Normal work
5
From Japan
On 2016-12-21 19:23:37
When saying that it is different from ordinary boots, durability is outstanding in one word. If it is a cheap boots it will cut out quickly, but this one has a good rice. It is somewhat heavy, but it gets used soon.
This review is about item#5616152.
Forestry work, farm work
4
From Japan
On 2016-11-08 16:19:35
It is strong but it is too heavy indeed. I think that it is wonderful if it can be done a little more lightly.
This review is about item#5616152.
Civil engineering work
4
From Japan
On 2016-09-04 16:19:53
The first in opening · · ·? Huh··? Only ... Green! It is completely different from the image! I thought that it was more dark green · · · orz I usually wear a comfortable fit of 26 cm. Is it a bit big? Expect for more durability than cheap commodity!
This review is about item#5616161.