Buy more than* S$200* and get FREE SHIPPING

  • Civil Engineering Work Boots
  • Civil Engineering Work Boots
  • Civil Engineering Work Boots

Civil Engineering Work Boots DS-LL

4.44 (27)
Item.#
05616161
Mfr.#
DS-LL
Package Qty.
1Pair
Ship pack of
1
83.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
3 0478, 3 0478
Material (toe core)
steel, Made of steel
Standard Weight (g/1 leg)
1025(25.5cm), 1025(25.5cm), 1025(25.5cm)
Length (cm)
38.0, 38.0, 38.0
Type
Boot, Long boots
Size
LL
2014 TRUSCO Published Page
3-0309, 3-0309
Material (inner)
Knitted fabric, Knitted fabric
Material (Skin)
rubber, Rubber
Color
green, Green
TRUSCO Part Number
214-9311, 214-9311, 214-9311
Size (cm)
LL(26-26.5), LL(26-26.5), LL(26.0 - 26.5)
Customer Reviews
5 star 18
4 star 6
3 star 0
2 star 3
1 star 0
Review Rating: 4.44
27 Customer Reviews
The reviews are automatic translation.
Normal work
5
From Japan
On 2016-12-21 19:23:37
And say normal boots and what is different, durability is preeminent in a word. It will break I was fart as soon as it is cheap boots, but the guy is Rice cake is good. It is a little heavy, but you get used immediately.
This review is about item#5616152.
Forest work, farm work
4
From Japan
On 2016-11-08 16:19:35
It goes with strong but too heavy indeed. I think that great and can be a little more lightly.
This review is about item#5616152.
Civil engineering work
4
From Japan
On 2016-09-04 16:19:53
The very beginning ...? Huh··? Jan saw ... green! Thats completely different with the image! I wanted to do more dark green ··· orz While comfort is wearing the usual 26cm. I wonder if a little big? Expected to inexpensive commodity and more of durability!
This review is about item#5616161.
Water supply works
5
From Japan
On 2016-07-13 18:12:04
I bought because there is little weight to long-lasting.
This review is about item#05616161.
For bike commuting in the rain
5
From Japan
On 2016-06-25 16:24:51
Waterproof performance and durability are all no problem. Shift change is also good because the toe is solid. Arch is stable and has since been enhanced for the scoop.
This review is about item#05616177.
garden work.
2
From Japan
On 2016-06-14 20:45:25
heavy. I want a little more tight blocky.
This review is about item#05616161.
It is all in the mountains and work in the fields.
5
From Japan
On 2016-03-09 15:36:14
Is the best if a little cheap.
This review is about item#05616143.
Public works
5
From Japan
On 2015-12-02 19:54:08
Anbai is nice
This review is about item#05616177.
Work of string provisional Cash Machine
5
From Japan
On 2015-10-17 15:38:20
So I had avoided the notice in cheap boots until now robust likely-looking have held up so far I want you to have long.
This review is about item#05616161.
garden work
4
From Japan
On 2015-09-11 12:40:48
Size, as display, usually 26cm, just on LL size. It is a little heavy. Durability is now determined. For gardening of Fukuyama immediately hole is empty, you have entered the water. How can good long-lasting.
This review is about item#05616161.