Buy more than* S$200* and get FREE SHIPPING

  • Oil Resistant Clean Long Boots
  • Oil Resistant Clean Long Boots
  • Oil Resistant Clean Long Boots
  • Oil Resistant Clean Long Boots

Oil Resistant Clean Long Boots 1103200000

4.00 (2)
Item.#
05616344
Mfr.#
1103200000
Package Qty.
1Pair
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (inner)
polyester, Polyester
Size (cm)
25, 25, 25.0
TRUSCO Part Number
214-9567, 214-9567, 214-9567
2014 TRUSCO Published Page
3-0314, 3-0314
Material (Skin)
Oil vinyl, Oil-resistant vinyl
Description 2
Work boots are outstanding to oil resistance that prioritizes functionality.
Color
white, White
Type
Boot, Long boots
2015 Trusco Published Pages
3 0482, 3 0482
Standard Weight (g/1 leg)
670(26.0cm), 670(26.0cm), 610
Length (cm)
29.0, 29.0, 29.0
Purpose
Ideal for restaurant kitchen, fishing industry, Best for food and drink service kitchens and for fisheries., Best for food and drink service kitchens and for fisheries., Best for food and drink service kitchens and for fisheries., Best for food and drink service kitchens and for fisheries., Ideal for restaurant kitchen, fishing industry, Best for food and drink service kitchens and for fisheries., Best for food and drink service kitchens and for fisheries., Best for food and drink service kitchens and for fisheries., Best for food and drink service kitchens and for fisheries.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Food manufacturing
5
From Japan
On 2017-08-16 14:45:12
I have been using this manufacturer's boots for many years. I do not have plans to change in the future so I want you to handle it all the time.
This review is about item#5616353.
Thread machining
3
From Japan
On 2008-12-11 09:05:37
When it gets older it gets harder and it gets stiff
This review is about item#05616362.