Buy more than* S$200* and get FREE SHIPPING

  • Oil Resistant Clean Long Boots
  • Oil Resistant Clean Long Boots
  • Oil Resistant Clean Long Boots
  • Oil Resistant Clean Long Boots
  • Oil Resistant Clean Long Boots

Oil Resistant Clean Long Boots 1103400000

4.00 (2)
Item.#
05616362
Mfr.#
1103400000
Package Qty.
1Pair
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (inner)
polyester, Polyester
Length (cm)
29.0, 29.0, 29.0
Type
Boot, Long boots
2015 Trusco Published Pages
3 0482, 3 0482
Standard Weight (g/1 leg)
670(26.0cm), 670(26.0cm), 670
Description 2
Work boots are outstanding to oil resistance that prioritizes functionality.
Color
white, White
Size (cm)
26, 26, 26.0
TRUSCO Part Number
214-9583, 214-9583, 214-9583
2014 TRUSCO Published Page
3-0314, 3-0314
Material (Skin)
Oil vinyl, Oil-resistant vinyl
Purpose
Best for food and drink service kitchens and for fisheries., Best for food and drink service kitchens and for fisheries., Best for food and drink service kitchens and for fisheries., Best for food and drink service kitchens and for fisheries., Best for food and drink service kitchens and for fisheries., Best for food and drink service kitchens and for fisheries., Best for food and drink service kitchens and for fisheries., Best for food and drink service kitchens and for fisheries.