Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Florescent Lamp, High White 20W Form

Florescent Lamp, High White 20W Form FL20SSN/18-B

Item.#
05616502
Mfr.#
FL20SSN/18-B
Package Qty.
1Box(25PC)
Ship pack of
1
83.23 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Total Luminous Flux (Lm)
1170
Power (W)
18
Rated Power (W)
18
Color
Natural white color
Type
20W energy-saving type
Rated Average Lifespan (hours)
8500
Lights Form
Glow starter form
Brightness (W)
20
Type
Straight tube fluorescent lamps
Length (mm)
580
Application
General