Buy more than* S$200* and get FREE SHIPPING

  • Wedding Rod
  • Wedding Rod
  • Wedding Rod

Wedding Rod KI-101LF

2.00 (2)
Item.#
05617026
Mfr.#
KI-101LF
Package Qty.
1Box(20kg)
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Coating
Ilmenite system
Rod Diameter (phi mm)
2.6
Stick Length (mm)
350
Type
Covered electrode
JIS Standard
Z3211 E4319 (old Z3211 D4301)
Current Range (A)
Downward / 65-90, TatsuMuko upward / 50-75
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Sash mounting anchor welding
3
From Japan
On 2016-12-26 21:21:40
Good for downward welding, but not upright when welded upside down
This review is about item#5617026.
Thin welding
1
From Japan
On 2010-08-28 16:25:36
Feeling different from previous feeling.