Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Electrostatic Shoes, Ns2
  • Electrostatic Shoes, Ns2
  • Electrostatic Shoes, Ns2

Electrostatic Shoes, Ns2 FD11static electricity

Item.#
05617071
Mfr.#
FD11static electricity
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Foot Width
3E
Material (Sole)
NBR synthetic rubber
Specification
Electrostatic Shoes
Sole
Bottom more
Size (cm)
23.5
JIS Standard
T8101 leather S grade JIS (usually working) pass pass JIS8103
Standard Weight (g/1 leg)
535(25.5cm)
Color
Black
Material (toe core)
Steel
Material (Skin)
Cowhide and (smooth finish)
Electrostatic and Electric Resistance
1.0 x 10 5 <= R <= 1.0 x 10 9