Buy more than* S$200* and get FREE SHIPPING

  • Electrostatic Shoes, Ns2
  • Electrostatic Shoes, Ns2
  • Electrostatic Shoes, Ns2

Electrostatic Shoes, Ns2 FD11 ELECTROSTATIC

Item.#
05617114
Mfr.#
FD11 ELECTROSTATIC
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Foot Width
3E
Material (Sole)
NBR synthetic rubber
Specification
Electrostatic Shoes
Type
Short shoes
Sole
Single layered bottom
Size (cm)
25.5
JIS Standard
Passed JIS T8101 S grade leather (normal working) Passed JIS 8103
Standard Weight (g/1 leg)
535(25.5cm)
Color
Black
TRUSCO Part Number
388-0672
Material (toe core)
Made of steel
Material (Skin)
Cowhide (smooth finishing)
Electrostatic and Electric Resistance
1.0 x 105? R ? 1.0 x 109