Buy more than* S$200* and get FREE SHIPPING

  • Electrostatic Shoes, Ns2
  • Electrostatic Shoes, Ns2
  • Electrostatic Shoes, Ns2

Electrostatic Shoes, Ns2 FD11static electricity

Item.#
05617166
Mfr.#
FD11static electricity
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Foot Width
3E
Material (Sole)
NBR synthetic rubber
Specification
Electrostatic Shoes
Sole
Bottom more
Size (cm)
28
Electrostatic and Electric Resistance
1.0 x 10 5 <= R <= 1.0 x 10 9
Standard Weight (g/1 leg)
535(25.5cm)
Color
Black
Material (toe core)
Steel
Material (Skin)
Cowhide and (smooth finish)
JIS Standard
T8101 leather S grade JIS (usually working) pass pass JIS8103