Buy more than* S$200* and get FREE SHIPPING

  • Sanding Paper Roll

Sanding Paper Roll PAS-M P240

Item.#
05617184
Mfr.#
PAS-M P240
Package Qty.
1Roll
Ship pack of
1
61.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive
R/R
Length (m)
15
Grain Size
240
Shape
Magic formula
Base Material
Kraft paper AW
Abrasive Material
AA (aluminum oxide)
Width (mm)
75