Buy more than* S$200* and get FREE SHIPPING

  • Pod Head Machine Screw, Iron/Chromate
  • Pod Head Machine Screw, Iron/Chromate
  • Pod Head Machine Screw, Iron/Chromate
  • Pod Head Machine Screw, Iron/Chromate

Pod Head Machine Screw, Iron/Chromate M3x3

4.71 (7)
Item.#
05617674
Mfr.#
M3x3
Package Qty.
1Pack(310PC)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M3
Pot Head Diameter (phi mm)
5.5
Cross Hole Number
#2
Length (mm)
3
Dimensions (Designation d x Length L)(mm)
M3x3
Pitch
0.5
Finishing Material
Iron / chromate
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Car Restore
5
From Japan
On 2017-11-13 05:43:40
Since purchasing at a home center is expensive, low prices of monotaro are saved. Performance is no problem as it is a screw.
This review is about item#05617981.
Machine maintenance
5
From Japan
On 2017-07-18 16:52:58
It was nice to buy with the same color as the ones that are used genuine on the machine
This review is about item#05693685.
Repair parts
5
From Japan
On 2015-12-23 16:38:43
It is not inferior to the manufacturer.
This review is about item#05617911.
Fixation of automobile light
5
From Japan
On 2015-06-05 21:52:02
No price / quality problem Since 1 pack is not a unit of 100 pieces, it will not be in vain and will be saved
This review is about item#05693816.
To fix parts
3
From Japan
On 2015-03-18 13:55:02
I am very saved because it is a small pack. We could only buy it by buying a box (400 pieces) from the screw wholesaler. I will also buy it when it runs out.
This review is about item#05693834.
Car maintenance etc.
5
From Japan
On 2011-06-30 12:36:54
The quality of plating is also satisfactory. I want you to handle old JIS standard etc.
This review is about item#05693947.
Repair of screw head machine die head
5
From Japan
On 2011-01-27 15:25:26
It was the same as the manufacturer's item and the price was cheap and could be repaired.
This review is about item#05617884.