Buy more than* S$200* and get FREE SHIPPING

  • Pod Head Machine Screw, Iron/Chromate
  • Pod Head Machine Screw, Iron/Chromate
  • Pod Head Machine Screw, Iron/Chromate
  • Pod Head Machine Screw, Iron/Chromate

Pod Head Machine Screw, Iron/Chromate M3x8

4.60 (5)
Item.#
05617717
Mfr.#
M3x8
Package Qty.
1Pack(360PC)
Ship pack of
1
7.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
8
Dimensions (Designation d x Length L)(mm)
M3x8
Pitch
0.5
Finishing Material
Iron /chromate
Nominal Designation of Screw
M3
Pot Head Diameter (phi mm)
5.5
Cross Hole Number
#2
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Repair parts
5
From Japan
On 2015-12-23 16:38:43
It is not a manufacturer goods and inferiority.
This review is about item#05617911.
Fixation of automobile light
5
From Japan
On 2015-06-05 21:52:02
No price / quality problem Since 1 pack is not a unit of 100 pieces, it will not be in vain and will be saved
This review is about item#05693816.
To fix parts
3
From Japan
On 2015-03-18 13:55:02
I am very saved because it is a small pack. We could only buy it by buying a box (400 pieces) from the screw wholesaler. I will also buy it when it runs out.
This review is about item#05693834.
Car maintenance etc.
5
From Japan
On 2011-06-30 12:36:54
The quality of plating is also satisfactory. I want you to handle old JIS standard etc.
This review is about item#05693947.
Repair of screw head machine die head
5
From Japan
On 2011-01-27 15:25:26
It was the same as the manufacturer's item and the price was cheap and could be repaired.
This review is about item#05617884.