Buy more than* S$200* and get FREE SHIPPING

  • Pod Head Machine Screw, Iron/Chromate
  • Pod Head Machine Screw, Iron/Chromate
  • Pod Head Machine Screw, Iron/Chromate
  • Pod Head Machine Screw, Iron/Chromate

Pod Head Machine Screw, Iron/Chromate M3x20

4.60 (5)
Item.#
05617787
Mfr.#
M3x20
Package Qty.
1Pack(240PC)
Ship pack of
1
7.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
0.5
Finishing Material
Iron / chromate
Nominal Designation of Screw
M3
Pot Head Diameter (phi mm)
5.5
Cross Hole Number
#2
Length (mm)
20
Dimensions (Designation d x Length L)(mm)
M3x20
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Repair parts
5
From Japan
On 2015-12-23 16:38:43
It is not a manufacturer goods and inferiority.
This review is about item#05617911.
Automotive light fixed
5
From Japan
On 2015-06-05 21:52:02
Since Nashi price and quality issues 1 pack is not a 100 unit, it will be saved not wasted
This review is about item#05693816.
In parts of the fixed
3
From Japan
On 2015-03-18 13:55:02
Because a small amount packs have very survived. I was not able to purchase only from the screw wholesaler's box (400) buying. Once gone also, Buy.
This review is about item#05693834.
Car maintenance, etc.
5
From Japan
On 2011-06-30 12:36:54
The quality of the plating also satisfied well. We want to be handling, Old JIS standard.
This review is about item#05693947.
Repair of threading machine die head
5
From Japan
On 2011-01-27 15:25:26
Price the same as the name brands were able to repair cheaply.
This review is about item#05617884.