Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Digital Measure

Digital Measure HL-100

by A&D
5.00 (1)
Item.#
05619616
Mfr.#
HL-100
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Minimum Display Quantity (ct)
0.05
Capacity (ct)
500
Weighing Plate Dimension (mm)
phi 70
Minimum Display (g)
0.01
Power
Manganese or six AA alkaline batteries (not included), AC adapter (optional AX-TB196 ?)
Weight (g)
About 460(battery not included)
Compatible
AX-TB196: AC/DC adaptor (sold separely)
AS ONE Part Number
6-8128-03
Battery life (hours)
FRP, artificial marble, a plastic, vinyl chloride, wood, etc.Manganese / about 70, alkali / about 140FRP, artificial marble, a plastic, vinyl chloride, wood, etc.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
140x150x55
Display
LCD 8mm character height
Weighing (g)
100
Operating Temperature Range (deg C)
-5-35 (below 85%RH)
TRUSCO Part Number
209-9675
Accessories
FRP, artificial marble, a plastic, vinyl chloride, wood, etc.An operation manual, a caseFRP, artificial marble, a plastic, vinyl chloride, wood, etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Weighing of vegetable seeds.
5
From Japan
On 2010-02-10 22:07:23
Good.
This review is about item#05619616.