Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Happy TOP disk phi 180

Happy TOP disk phi 180 SGOP180A9

4.50 (2)
Item.#
05620431
Mfr.#
SGOP180A9
Package Qty.
1Sheet
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
8000
Diameter (phi mm)
180
Abrasive Material
Alumina
Purpose
Works well for polishing and grinding of metals such as iron, stainless steel, aluminum, and also wood, plastics, etc.Especially ideal for thin steel plate.For polishing the eyes of the cut surface.For polishing the finshing touches of the foundation before plating and painting. Paint, Rust removal.Generally ideal for welding beats and deburring.
Hole Diameter (phi mm)
22
Number of Blades
120 sheets
Grain Size
180
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Polishing of aluminum
4
From Japan
On 2014-09-19 17:59:47
It is good to have a price for the price.
This review is about item#05620395.
Processing of welded parts
5
From Japan
On 2013-09-20 14:53:09
I will not be wearing immediately.
This review is about item#05620377.