Buy more than* S$200* and get FREE SHIPPING

  • Resin Corner Protector
  • Resin Corner Protector
  • Resin Corner Protector

Resin Corner Protector PCP-15

4.00 (1)
Item.#
05622251
Mfr.#
PCP-15
Package Qty.
1Box(2PC)
Ship pack of
1
15.64 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Caution
When loosening the belt, there is a possibility corner protection falling, please verify the safety around before use.
Compatible Belt Width (mm)
Maximum 65
Dimension (mm)
80x60x150
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Prevention of scratches related to fixation of materials etc. loaded on the truck loading platform
4
From Japan
On 2014-09-26 13:44:11
It is used to attach to a 50 mm lashing belt, it is made of resin, but it is easy to use without having to crack, in particular. However, since there are a lot of things to narrow usually so that it hangs at right angles to the material, there is a gap between the belt and the guide (left and right margins), so sometimes it will come off but use with caution.
This review is about item#05622251.