Buy more than* S$200* and get FREE SHIPPING

  • Steel Wool Pad
  • Steel Wool Pad
  • Steel Wool Pad

Steel Wool Pad PSP-15

5.00 (2)
Item.#
05622276
Mfr.#
PSP-15
Package Qty.
1Box(2PC)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Wire Size (phi mm)
(Maximum) 20
Thickness (mm)
2.6
Dimension (mm)
75x75x150
Description 2
I avoid pain, a wound of the rope and luggage.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Curing
5
From Japan
On 2014-07-17 15:37:42
It is easy to use but expensive.
This review is about item#05622276.
Concrete product transportation
5
From Japan
On 2014-07-03 07:58:17
Lightweight and easy to use
This review is about item#05622276.