Buy more than* S$200* and get FREE SHIPPING

  • Mounting Rail, With One Piece for Belt Load Clamping Machines

Mounting Rail, With One Piece for Belt Load Clamping Machines JPH-03

by JSH
5.00 (2)
Item.#
05622285
Mfr.#
JPH-03
Package Qty.
1Set(2PC)
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
7 Pitch 50
Mounting Bolt
M6
Dimensions (Width x Length) (cm)
13.2x30
Material
High tension network board
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Additional mounting of rails
5
From Japan
On 2014-09-17 08:31:33
Install it as an additional rail at the rear part of the luggage compartment of a large car. This is also long so cut it in half and install it by welding work. If I did not notice this, I had to purchase 1 piece, 5 meters. It will be useful and convenient.
This review is about item#05622285.
Prevent baggage collapse
5
From Japan
On 2014-06-15 14:05:26
Compact and easy to use
This review is about item#05622285.