Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Nibbler

Air Nibbler ANB-213

by TPT
4.00 (1)
Item.#
05622504
Mfr.#
ANB-213
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Car body work, sheet metal work. To cut iron plate up to 1.2mm thick.
Air Intake
PT1 / 4 coupler with
Air Hose Inside Diameter (phi mm)
6.5 or more
No Load Rotation Speed (min-1[r.p.m])
22000
Weight (g)
675
Operating Air Pressure (MPa[kgf/cm2])
0.6[6.3]
Number of Strokes (min-1 [Time/minute])
5000
Air Consumption (L/min)
110
Cutting Capacity
Iron plate maximum thickness 1.2mm
Overall Length (mm)
155
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for cutting iron plate, aluminum plate etc.
4
From Japan
On 2015-08-25 13:00:29
I used to cut with gold-cut scissors until now, but because it takes time to cut it, I also bought it without speeding up.
This review is about item#05622504.