Buy more than* S$200* and get FREE SHIPPING

  • Endless belt 50
  • Endless belt 50
  • Endless belt 50

Endless belt 50 BE-20S

5.00 (4)
Item.#
05622574
Mfr.#
BE-20S
Package Qty.
1Pack(3Sheet)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
for Grinding the wood and the metal
Grain Size
WA#60, 120, 240
Dimension (mm)
50x915
Set Contents
WA#60 120 240 / one sheet each
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Mostly used during wood working
5
From Japan
On 2018-03-06 16:28:12
It is used when roughing the surface of the board, but endless belts are durable and are very useful.
This review is about item#5622592.
Wood work
5
From Japan
On 2017-07-30 20:13:57
I was saved because I was just looking for this size. Making is done very well, and it is connected beautifully not to feel uncomfortable even if you trace the joint with your hands. There was no problem at all in polishing condition.
This review is about item#5622574.
Polishing of stainless steel and bronze
5
From Japan
On 2014-10-21 13:14:59
I feel the belt is softer than the one I used before, and the seams also feel a smooth feel.
This review is about item#05622583.
Wood crafts
5
From Japan
On 2013-03-11 19:48:08
I always use it for my machine, but again, this is rich in stock and can respond promptly, so it is saved.
This review is about item#05622574.