Buy more than* S$200* and get FREE SHIPPING

  • Endless belt 50
  • Endless belt 50
  • Endless belt 50

Endless belt 50 BE-21#60

5.00 (2)
Item.#
05622583
Mfr.#
BE-21#60
Package Qty.
1Pack(2Sheet)
Ship pack of
1
19.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
for Grinding the wood and the metal
Application
For polishing of metal and wood.
Set Contents
WA#60/2 / two sheets
Dimension (mm)
50x915
Grain Size
WA#60
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Polishing of stainless steel and bronze
5
From Japan
On 2014-10-21 13:14:59
And feel than the belt is soft, what was used before, part of the seam also smooth feel.
This review is about item#05622583.
Wood crafts
5
From Japan
On 2013-03-11 19:48:08
My machine I use always, but it will be saved because still here stock is abundant and rapid response able.
This review is about item#05622574.