Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Endless belt 100
  • Endless belt 100
  • Endless belt 100

Endless belt 100 BE-40S

5.00 (1)
Item.#
05622617
Mfr.#
BE-40S
Package Qty.
1Pack(3PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
for Grinding the wood and the metal
Abrasive Material
WA
Grain Size
#60, 120, 240
Peripheral Length (mm)
915
Width (mm)
100
Set Contents
Grit, 1 sheet
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Chamfering of iron parts
5
From Japan
On 2014-12-10 17:21:36
Do not worry because you are satisfied!
This review is about item#05622626.