Buy more than* S$200* and get FREE SHIPPING

  • Endless belt 100
  • Endless belt 100
  • Endless belt 100

Endless belt 100 BE-41#60

5.00 (1)
Item.#
05622626
Mfr.#
BE-41#60
Package Qty.
1Pack(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
for Grinding the wood and the metal
Abrasive Material
WA
Grain Size
#60
Peripheral Length (mm)
915
Width (mm)
100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Chamfering of iron parts
5
From Japan
On 2014-12-10 17:21:36
It is good you're happy!
This review is about item#05622626.