Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Endless belt 100
  • Endless belt 100
  • Endless belt 100

Endless belt 100 BE-43#240

5.00 (1)
Item.#
05622644
Mfr.#
BE-43#240
Package Qty.
1Pack(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
for Grinding the wood and the metal
Abrasive Material
WA
Grain Size
#240
Peripheral Length (mm)
915
Width (mm)
100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Chamfering of iron parts
5
From Japan
On 2014-12-10 17:21:36
Do not worry because you are satisfied!
This review is about item#05622626.