Buy more than* S$200* and get FREE SHIPPING

  • Snap Off Knife, "Super AL Type"
  • Snap Off Knife,
  • Snap Off Knife,

Snap Off Knife, "Super AL Type" 175B

by Olfa
Item.#
05622802
Mfr.#
175B
Package Qty.
1PC
Ship pack of
1
5.80 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0661
Compatible Blades and Cutters
Blade size (LB, LBB), saw blade (XB67), gold saw blade (XB138), Large blade (LB, LBB), blade saw (XB67), gold saw blade (XB138)
TRUSCO Part Number
360-7607, 360-7607
Application
For opening of kraft tape, bending of cardboard, opening lids as of paint cans, For opening of kraft tape, bending of cardboard, opening lids as of paint cans, For opening of the , kraft tape , folding the card board boxes , opening the lid of the paint cans etc.
2014 TRUSCO Published Page
2-0634
Overall Length (mm)
160, 160
Specification
Auto-locking, Auto-locking, auto lock type