Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • The Joining Tape Y-4920 For Vhb, Tm, Structures

The Joining Tape Y-4920 For Vhb, Tm, Structures Y-4920

5.00 (3)
Item.#
05623177
Mfr.#
Y-4920
Package Qty.
1Roll
Ship pack of
1
74.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/cm2)
120
Holding Power (mm)
168 (shear)
Extensibility (%)
600
Adhesive
Acrylic type
Tape Width (mm)
12
Adhesive Power (N/10mm)
40
Tape Thickness (mm)
0.40
Base Material
Acrylic foam
Tape Length (m)
33
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Versatile
5
From Japan
On 2015-03-11 22:13:40
As that of the adhesive force is great, of course, what survive than is time to make the tape peeling of elapsing from some time. Although a typical double-sided tape in many cases it is not possible to remove the easily all be chopped and Buchibuchi in the case of this tape is it is small. It is possible to remove without being chopped by going peeled while slightly pulling.
This review is about item#05623177.
To paste the stainless steel machine. For the customer for a specified, it is not possible diversion in the other part.
5
From Japan
On 2014-12-09 16:58:17
Paste work was carried out smoothly.
This review is about item#05623177.
Adhesion of the silicone rubber and polycarbonate
5
From Japan
On 2014-11-18 10:24:09
Adhesive strength is quite strong, not peeling is a little thing. And very easy to peel off because you are unlikely middle thousand cut the peel for the strength of the tape itself is high when the peel. Easy to use because it does not sticky at all adhesive surface after peeling off. I think that it is an excellent product to meet the cost.
This review is about item#05623177.