Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 3M Soft Tape
  • 3M Soft Tape
  • 3M Soft Tape

3M Soft Tape 9678

4.80 (5)
Item.#
05623195
Mfr.#
9678
Package Qty.
1Box(10PC)
Ship pack of
1
78.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For Paint (automotive) Paint masking . Managing the gap between the steel plates in particular .
Tape Length (m)
5
Adhesive
Rubber type
Diameter (phi mm)
13
Heat-Resistant Temperature (deg C)
80 (40 minutes)
Color
White
Base Material
Polyurethane foam
TRUSCO Part Number
293-1028
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2017-02-11 10:16:32
Because it is an item of a top manufacturer, I could use it without worry. If you use a campaign, you can buy it cheaply so I'd like to buy it in the future as well.
This review is about item#5623195.
Automotive sheet metal paint
5
From Japan
On 2015-09-24 22:11:17
I think that it is a very good product.
This review is about item#05623195.
Painting
5
From Japan
On 2015-07-18 16:02:18
It is very easy to use, it also saves time.
This review is about item#05623195.
Masking at painting
5
From Japan
On 2015-06-18 18:56:20
The masking of the gap between the door and the door which was so crowded until now has become quite easy with one touch. As consumable goods as much as possible for the amount of money burden, I hope to set cheap price.
This review is about item#05623195.
Painting of automobiles
4
From Japan
On 2014-04-17 18:50:40
The glue is a bit weak.
This review is about item#05623195.