Buy more than* S$200* and get FREE SHIPPING

  • Liner Fluorescent Lamp 6W

Liner Fluorescent Lamp 6W FL6W

3.00 (1)
Item.#
05623746
Mfr.#
FL6W
Package Qty.
1Box(10PC)
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tube Length (mm)
210.5
Lights Form
Glow starter form
Pipe Diameter (phi mm)
15.5
Type
Straight tube fluorescent lamps
Compatible
Glow starter: FG-7E, FG-7P electronic ballast tube: FE7E
Color
White color
Rated Average Lifespan (hours)
3000
Rated Lamp Power (W)
6
Connector
G5
Current (A)
0.147
Type
6W form
Total Luminous Flux (Lm)
240
Description
General fluorescent lamps glow starter type is a "highlight". In color temperature 4200K, light neutral color to produce a vibrant atmosphere that is lively.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance
3
From Japan
On 2014-05-15 13:16:35
usually
This review is about item#05735152.