Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Press Butterfly Bolt, Iron / Uni-Chromium
  • Press Butterfly Bolt, Iron / Uni-Chromium
  • Press Butterfly Bolt, Iron / Uni-Chromium

Press Butterfly Bolt, Iron / Uni-Chromium M8x15

4.71 (7)
Item.#
05624132
Mfr.#
M8x15
Package Qty.
1Pack(9PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M8
Pitch
1.25
Length (mm)
15
Dimensions (Designation d x Length L)(mm)
M8x15
Finishing Material
Iron / Unichrome
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Bolt change of motorcycle
5
From Japan
On 2017-08-19 05:34:16
I replaced it with a thumb screw so that you can easily access frequently used bolts such as a tool holder by hand. The precision of the screw is satisfactory and it can be used without stress and I am satisfied.
This review is about item#05531617.
I use it for regulator of musical instruments.
5
From Japan
On 2017-06-17 09:39:09
I use it by drilling with a 5.7 mm drill, but the sense when turning is elegant. I will spin all the time without being forced.
This review is about item#5624114.
Jig stop
4
From Japan
On 2013-10-17 15:29:00
There is price value. There is no problem with thread cutting also accuracy. I wish it had a slightly longer size. (70 mm to 80 mm)
This review is about item#05531583.
press
5
From Japan
On 2013-07-04 09:02:58
Very easy to use, I like it.
This review is about item#05624114.
Place where installing and removing frequently
4
From Japan
On 2013-06-18 17:50:00
It is easy to use if the tip of the bolt is tapered.
This review is about item#05531626.
Temporary fixation during assembly
5
From Japan
On 2013-05-14 13:12:59
Looks, feeling of use, accuracy, there is nothing to worry about.
This review is about item#05531592.
Used in my own jig
5
From Japan
On 2011-12-26 21:07:43
In the nearby home center etc., only SAS manufactured products are sold, and since it is expensive, I purchased it here. The delivery date was saved soon.
This review is about item#05531644.