Buy more than* S$200* and get FREE SHIPPING

  • Split Cotter Pins, Stainless Steel
  • Split Cotter Pins, Stainless Steel
  • Split Cotter Pins, Stainless Steel
  • Split Cotter Pins, Stainless Steel

Split Cotter Pins, Stainless Steel 2.5x20

4.62 (13)
Item.#
05624254
Mfr.#
2.5x20
Package Qty.
1Pack(55PC)
Ship pack of
1
8.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (phi mm)
2.3
Dimensions C (mm)
4.6
Nominal Diameter
2.5
Material
JIS G4315 (stainless steel wire for cold forging)
Dimensions b (mm)
5
Dimensions a (mm)
2.5
Dimensions L (mm)
20
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
Bogie
5
From Japan
On 2017-03-25 08:03:49
I bought it for replacement as it has items of iron right now! It is recommended because the quality is good and the price is cheap!
This review is about item#05624622.
Fastening the brake pad
5
From Japan
On 2017-03-23 17:54:38
It is a consumable item and is of satisfactory quality. It is a place I suffer from iron due to price difference, but SUS is good where exchange frequency is low.
This review is about item#5624351.
Used in automobiles
5
From Japan
On 2016-08-19 16:12:30
size. The length and the size are just fine.
This review is about item#5624464.
Replacement
4
From Japan
On 2016-05-24 17:51:28
Practical enough.
This review is about item#05624446.
For field work
5
From Japan
On 2014-04-19 09:57:19
Rough purchase (packed goods) is convenient, but I think that there is something appropriate case
This review is about item#05624412.
Fixing of small lot pin after repair.
5
From Japan
On 2012-05-08 17:59:50
It is quite difficult to search for small parts only. It was saved because it was properly installed in the catalog. Although I was holding a consecutive holiday, the item arrived immediately.
This review is about item#05624507.
Machine assembly
5
From Japan
On 2012-03-07 13:49:57
You can use it as usual.
This review is about item#05624394.
Used as a pin hinge stop
4
From Japan
On 2012-01-23 19:03:16
Subtle deviations in overlapped areas will come
This review is about item#05624507.
Looseness of car
5
From Japan
On 2012-01-23 13:14:31
Length and thickness are packed in affordable quantities, so it will be appreciated without being a burden even if you arrange the types. If possible, I would be pleased if there are 5 mm lengths short for each size.
This review is about item#05624394.
Auto Repair
2
From Japan
On 2011-11-19 16:16:06
It is 3 mm, and it has only the actual size width of 2.3 ~ 2.4 mm. Although it can certainly be used for φ 3 mm, this will be a waste buying. Please describe the thing only with things in actual width. By the way, which is the actual width 3 mm?
This review is about item#05624351.