Buy more than* S$200* and get FREE SHIPPING

  • Split Cotter Pins, Stainless Steel
  • Split Cotter Pins, Stainless Steel
  • Split Cotter Pins, Stainless Steel
  • Split Cotter Pins, Stainless Steel

Split Cotter Pins, Stainless Steel 3.0x40

4.58 (12)
Item.#
05624367
Mfr.#
3.0x40
Package Qty.
1Pack(29PC)
Ship pack of
1
9.08 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
5.5
Nominal Diameter
3
Dimension d (phi mm)
2.7
Material
JIS G4315 (stainless steel wire for cold forging)
Dimensions a (mm)
3.2
Dimensions L (mm)
40
Dimensions b (mm)
6
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
ブレーキパッドの固定
5
From Japan
On 2017-03-23 17:54:38
消耗品だし十分満足な品質です。 価格差で鉄と悩むところですが、交換頻度の低いところはSUSが良いですね。
This review is about item#5624351.
Use in motor vehicles
5
From Japan
On 2016-08-19 16:12:30
size. Also the length is just good size.
This review is about item#5624464.
Replacement
4
From Japan
On 2016-05-24 17:51:28
Practical enough.
This review is about item#05624446.
For field work
5
From Japan
On 2014-04-19 09:57:19
I think Rose buy (pack product) is very convenient, but if there is also something appropriate case
This review is about item#05624412.
It fixed a small Rottopin after repair.
5
From Japan
On 2012-05-08 17:59:50
Only a small part, is quite hard when it comes search. Also it was saved We neatly come installed in the catalog. It was on both sides of the long weekend, but products also arrived immediately.
This review is about item#05624507.
Mechanical assembly
5
From Japan
On 2012-03-07 13:49:57
It can be used as usual.
This review is about item#05624394.
Pin hinge missing use as a stop
4
From Japan
On 2012-01-23 19:03:16
Anxious subtle shift of the overlapping part
This review is about item#05624507.
Loosening of the automobile
5
From Japan
On 2012-01-23 13:14:31
Length, because it is to the thickness is pack of affordable quantity, respectively, it will be saved not to burden also align the kind. If possible, I hope if there is the short 5mm length in each size.
This review is about item#05624394.
Auto Repair
2
From Japan
On 2011-11-19 16:16:06
Those of 3 mm, there is only absolute size width 2.3 to 2.4㎜. The Fai3㎜ You can use certainly, but this in is wasted buying. Only to things things, please describe in exact width. By the way, it would be none of the actual width 3 mm?
This review is about item#05624351.
Repair, etc. of the ship, rust is undesirable place
5
From Japan
On 2011-05-09 14:01:41
I think that there is no problem with the product. It might survive if there is a little more a small amount of configuration.
This review is about item#05624394.