Buy more than* S$200* and get FREE SHIPPING

  • Tapered Plug
  • Tapered Plug
  • Tapered Plug
  • Tapered Plug

Tapered Plug 1/4

3.25 (4)
Item.#
05624832
Mfr.#
1/4
Package Qty.
1Pack(27PC)
Ship pack of
1
9.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension S (mm)
10
Double-sided Width (B)(mm)
6(+0.03 - +0.10)
Dimensions k (mm)
(Minimum)4.5
Dimension d1(phi mm)
11.445
Nominal Diameter
R1/4
Outer Diameter d (mm)
13.157
Dimension d2(phi mm)
12.301
b
(Position of the reference diameter) 0.7 (0 to +1.5)
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Pipe plug
2
From Japan
On 2016-06-11 21:56:06
The diameter of the hex wrench'd like to see in each size same. Hexagon also lazy to align by each size
This review is about item#05624857.
Machinery production and maintenance
3
From Japan
On 2013-05-24 18:53:21
In the case of production it can be painted, but is better plated in the case of repair and maintenance.
This review is about item#05624832.
It is using the unused port of the solenoid valve
5
From Japan
On 2012-07-01 21:54:55
Machining accuracy is also no problem, we can be used without air leakage and the like. A little more, if there is Pakejingu of a small amount, I think that even better.
This review is about item#05624866.
Mesen used as a plug.
3
From Japan
On 2010-11-10 20:31:01
There is no particular problem as Plugs. However, since the number entered is too large, is the number entered at half price I want to sell at half the set.
This review is about item#05624841.