Buy more than* S$200* and get FREE SHIPPING

  • Tapered Plug
  • Tapered Plug
  • Tapered Plug
  • Tapered Plug

Tapered Plug 1/8

3.60 (5)
Item.#
05624841
Mfr.#
1/8
Package Qty.
1Pack(34PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Double-sided Width (B)(mm)
5(+0.03 - +0.10)
Dimensions k (mm)
(Minimum) 3
Dimension d1(phi mm)
8.556
Nominal Diameter
R1/8
Outer Diameter d (mm)
9.728
Dimension d2(phi mm)
9.147
Dimension S (mm)
7
b
(Position of the reference diameter) 0.45 (0 to +1.1)
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
When using air adjustment, use mechara cap and use.
5
From Japan
On 2017-09-15 14:30:08
Because it is only used to stop the air, no plating items are necessary. It is inexpensive and can be used immediately and always comes in handy.
This review is about item#5624866.
Piping plug
2
From Japan
On 2016-06-11 21:56:06
I would like the size of the hexagonal wrench to be the same size. Hexagon is troublesome to arrange according to each size
This review is about item#05624857.
Mechanical production and maintenance
3
From Japan
On 2013-05-24 18:53:21
Painting can be done in the case of production, but in the case of repair and maintenance the plated material is better.
This review is about item#05624832.
It is used for the unused port of the solenoid valve
5
From Japan
On 2012-07-01 21:54:55
Processing accuracy is no problem, we can use without air leak etc. I think that it is even better if there is more packaging with a small amount.
This review is about item#05624866.
Used as plug plug.
3
From Japan
On 2010-11-10 20:31:01
There is no particular problem as a sink plug. However, since the number of entries is too large, I would like you to sell in half the price with a half price.
This review is about item#05624841.