Tapered Plug 3/8
(5)
Item.#
05624866
Mfr.#
3/8
Package Qty.
1Pack(21PC)
Ship pack of
1
Item Feature
Double-sided Width (B)(mm)
8(+0.04 - +0.13)
Dimensions k (mm)
(Minimum) 5
Dimension d1(phi mm)
14.950
Nominal Diameter
R3/8
Outer Diameter d (mm)
16.662
Dimension d2(phi mm)
15.806
Dimension S (mm)
10
b
(Position of the reference dia)meter (0-+1.5) 0.7
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
0
3 star
2
2 star
1
1 star
0
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
When using air adjustment, use mechara cap and use.
From Japan
On 2017-09-15 14:30:08
Because it is only used to stop the air, no plating items are necessary. It is inexpensive and can be used immediately and always comes in handy.
Piping plug
From Japan
On 2016-06-11 21:56:06
I would like the size of the hexagonal wrench to be the same size. Hexagon is troublesome to arrange according to each size
Mechanical production and maintenance
From Japan
On 2013-05-24 18:53:21
Painting can be done in the case of production, but in the case of repair and maintenance the plated material is better.
It is used for the unused port of the solenoid valve
From Japan
On 2012-07-01 21:54:55
Processing accuracy is no problem, we can use without air leak etc. I think that it is even better if there is more packaging with a small amount.
Used as plug plug.
From Japan
On 2010-11-10 20:31:01
There is no particular problem as a sink plug. However, since the number of entries is too large, I would like you to sell in half the price with a half price.
Customers Who Bought This Item Also Bought
Top