Buy more than* S$200* and get FREE SHIPPING

  • Split Pin, Iron
  • Split Pin, Iron
  • Split Pin, Iron
  • Split Pin, Iron

Split Pin, Iron 1.6x25

4.52 (61)
Item.#
05624911
Mfr.#
1.6x25
Package Qty.
1Pack(180PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Iron fabric
Nominal Diameter
1.6
Dimension d (phi mm)
1.4
Dimensions C (mm)
2.8
Dimensions a (mm)
2.5
Dimensions L (mm)
25
Dimensions b (mm)
3.2
Customer Reviews
5 star 42
4 star 12
3 star 5
2 star 1
1 star 1
Review Rating: 4.52
61 Customer Reviews
The reviews are automatic translation.
I use it for maintenance of a car and a motorbike.
4
From Japan
On 2018-01-14 20:52:46
We can use it without problems, such as strength, I can recommend it.
This review is about item#5624954.
Maintenance of motorcycle
5
From Japan
On 2017-12-25 16:43:29
It is unexpectedly expensive to buy split pins, such as home centers. I chose from a lot of necessary sizes and it was saved because the price was reasonable. It was written as iron, but it was a light blue color like something that coating, so it looks nice. I will repeat it again.
This review is about item#5625121.
I used it for stopping the hub shaft nut of the motorcycle. It is an excellent piece of great success in snow tire exchange of the coming season.
4
From Japan
On 2017-11-26 10:13:16
Since it contains 130 bottles in one set, it is an economic gem.
This review is about item#5624936.
Maintenance of motorcycles
5
From Japan
On 2017-10-12 20:56:53
I think that the quality without abundant size and uneasiness is good. You can use it without anxiety in maintenance if you stock several types.
This review is about item#5624963.
Maintenance of motorcycles
5
From Japan
On 2017-09-12 19:48:32
I am glad that the size is abundant. You can obtain the size without fail if you can select the size referring to the parts list of each vehicle.
This review is about item#5624902.
For use on a motorcycle
5
From Japan
On 2017-07-16 17:05:56
When you get lost in size, we recommend purchasing longer items. Because length can be adjusted easily with nipper etc.
This review is about item#5625006.
Great failure
4
From Japan
On 2017-07-07 15:04:55
Purchase as a split pin for prevention of slipping out of the axle shaft of the motorcycle It is totally too small, the hairpin is better than the hairpin I have to check the size firmly, do not you think? Product seems not to have any problem.
This review is about item#05624893.
Repair
5
From Japan
On 2017-07-03 11:10:14
It was good, it was a set of items, I think I will purchase it in the future.
This review is about item#5625015.
Round stop of castle nut.
4
From Japan
On 2017-06-22 20:03:18
Although it is satisfactory, if it is not plating processed, rust will appear and it will look bad!
This review is about item#5625313.
Rotation of nut
5
From Japan
On 2017-05-23 18:58:46
I was looking for a lot of stainless steel ones. I am satisfied!
This review is about item#5625121.