Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Split Pin, Iron
  • Split Pin, Iron
  • Split Pin, Iron
  • Split Pin, Iron

Split Pin, Iron 2.0x35

4.49 (65)
Item.#
05624997
Mfr.#
2.0x35
Package Qty.
1Pack(115PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Iron fabric
Nominal Diameter
2
Dimension d (phi mm)
1.8
Dimensions C (mm)
3.6
Dimensions a (mm)
2.5
Dimensions L (mm)
35
Dimensions b (mm)
4
Customer Reviews
5 star 45
4 star 12
3 star 5
2 star 1
1 star 2
Review Rating: 4.49
65 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2018-05-04 21:52:28
Up to now I bought five bottles in a motorbike shop, but I bought it here because it was almost the same price. I am very satisfied. Even if you give out to old car lovers friends.
This review is about item#5624997.
Automotive maintenance / maintenance
5
From Japan
On 2018-05-04 09:51:26
Because it is disposable, it is cheaper. I wish this price? It is soft impression compared with chrome plated ones, but I think that there is no problem.
This review is about item#5625112.
Car maintenance
5
From Japan
On 2018-04-19 18:54:46
It is satisfactory because it can be used without problems and cheap. I would like to purchase again.
This review is about item#5625015.
Car maintenance
1
From Japan
On 2018-03-09 11:47:13
The dimensions and actual dimensions stated in the item description are different. I measured the actual size and ordered the closest one, but the size was completely different so I ordered again without using it. Is it nominal size? It is a failure because of lack of knowledge. People who are not professional should be careful.
This review is about item#5625051.
I use it for maintenance of a car and a motorbike.
4
From Japan
On 2018-01-14 20:52:46
We can use it without problems, such as strength, I can recommend it.
This review is about item#5624954.
Maintenance of motorcycle
5
From Japan
On 2017-12-25 16:43:29
It is unexpectedly expensive to buy split pins, such as home centers. I chose from a lot of necessary sizes and it was saved because the price was reasonable. It was written as iron, but it was a light blue color like something that coating, so it looks nice. I will repeat it again.
This review is about item#5625121.
I used it for stopping the hub shaft nut of the motorcycle. It is an excellent piece of great success in snow tire exchange of the coming season.
4
From Japan
On 2017-11-26 10:13:16
Since it contains 130 bottles in one set, it is an economic gem.
This review is about item#5624936.
Maintenance of motorcycles
5
From Japan
On 2017-10-12 20:56:53
I think that the quality without abundant size and uneasiness is good. You can use it without anxiety in maintenance if you stock several types.
This review is about item#5624963.
Maintenance of motorcycles
5
From Japan
On 2017-09-12 19:48:32
I am glad that the size is abundant. You can obtain the size without fail if you can select the size referring to the parts list of each vehicle.
This review is about item#5624902.
For use on a motorcycle
5
From Japan
On 2017-07-16 17:05:56
When you get lost in size, we recommend purchasing longer items. Because length can be adjusted easily with nipper etc.
This review is about item#5625006.