Buy more than* S$200* and get FREE SHIPPING

  • Split Pin, Iron
  • Split Pin, Iron
  • Split Pin, Iron
  • Split Pin, Iron

Split Pin, Iron 2.0x40

4.54 (48)
Item.#
05625006
Mfr.#
2.0x40
Package Qty.
1Pack(95PC)
Ship pack of
1
4.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Iron fabric
Nominal Diameter
2
Dimension d (phi mm)
1.8
Dimensions C (mm)
3.6
Dimensions a (mm)
2.5
Dimensions L (mm)
40
Dimensions b (mm)
4
Customer Reviews
5 star 35
4 star 7
3 star 4
2 star 1
1 star 1
Review Rating: 4.54
48 Customer Reviews
The reviews are automatic translation.
bike
5
From Japan
On 2017-01-14 11:03:28
Normally use. Of course every time the exchange, cheaper. Something do not feel decreased have many entered.
Car maintenance
5
From Japan
On 2016-10-29 17:08:06
Price also come in handy cheap. Also I would like to buy.
This review is about item#5624981.
Motorcycle
5
From Japan
On 2016-06-24 16:57:04
Because I do not need so much the number, it was good, if there is the half-position of small lots
This review is about item#05625234.
General maintenance, etc.
4
From Japan
On 2016-06-23 13:56:43
It survives at low cost. If there Toka 50 pieces should be noted that good.
This review is about item#05625103.
shaft
5
From Japan
On 2015-12-28 19:57:47
I think that there may be a little more kind 5.5 * 60 before and after
This review is about item#05625453.
Exchange
5
From Japan
On 2015-10-05 15:59:06
It can be replaced with confidence.
This review is about item#05625112.
Nut exchange
5
From Japan
On 2015-09-09 22:47:17
Consumables enough so cheap.
This review is about item#05625121.
Pinning of Chouban of the tilt of the track
3
From Japan
On 2015-08-20 17:12:43
Normally use.
This review is about item#05625112.
The price entered so
5
From Japan
On 2015-08-17 13:23:24
Cotter pin is the important part. Let's be sure exchange After decomposition than to reuse so inexpensive.
This review is about item#05625216.
Used to split pinning light tiger of axle
5
From Japan
On 2015-08-03 21:03:43
It is satisfied with the quite rugged construction!
This review is about item#05625234.