Buy more than* S$200* and get FREE SHIPPING

  • Split Pin, Iron
  • Split Pin, Iron
  • Split Pin, Iron
  • Split Pin, Iron

Split Pin, Iron 5.0x45

4.52 (61)
Item.#
05625392
Mfr.#
5.0x45
Package Qty.
1Pack(30PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Iron fabric
Dimensions b (mm)
10
Dimensions a (mm)
4
Dimensions L (mm)
45
Dimension d (phi mm)
4.6
Dimensions C (mm)
9.2
Nominal Diameter
5