Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Taper Pin, Iron
  • Taper Pin, Iron
  • Taper Pin, Iron
  • Taper Pin, Iron
  • Taper Pin, Iron

Taper Pin, Iron 5.0 x 40

5.00 (2)
Item.#
05625697
Mfr.#
5.0 x 40
Package Qty.
1Pack(28PC)
Ship pack of
1
12.28 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Finishing Material
Iron
Length (mm)
40
Dimension d (phi mm)
5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Aero type of fastener
5
From Japan
On 2015-07-20 13:20:46
It will be sure to also buy so very easy to use.
This review is about item#05625706.
Use in machine repair
5
From Japan
On 2010-12-02 16:44:28
In particular, the problem is not. So far the capital of you can equally use.
This review is about item#05625794.