Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Taper Pin, Iron
  • Taper Pin, Iron
  • Taper Pin, Iron
  • Taper Pin, Iron
  • Taper Pin, Iron

Taper Pin, Iron 3.0x15

5.00 (2)
Item.#
05625715
Mfr.#
3.0x15
Package Qty.
1Pack(60PC)
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Finishing Material
Iron
Length (mm)
15
Dimension d (phi mm)
3
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For aero type fasteners
5
From Japan
On 2015-07-20 13:20:46
Because it is very easy to use it will surely be purchased again.
This review is about item#05625706.
Used for machine repair
5
From Japan
On 2010-12-02 16:44:28
There is no particular problem. It can be used equally as before.
This review is about item#05625794.