|
Taper Pin, Iron 6.0x50
(2)
- Item.#
- 05625961
- Mfr.#
- 6.0x50
- Package Qty.
- 1Pack(19PC)
- Ship pack of
- 1
Item Feature
- Finishing Material
- Iron
- Length (mm)
- 50
- Dimension d (phi mm)
- 6
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
For aero type fasteners
From Japan
On 2015-07-20 13:20:46
Because it is very easy to use it will surely be purchased again.
Used for machine repair
From Japan
On 2010-12-02 16:44:28
There is no particular problem. It can be used equally as before.
Customers Who Bought This Item Also Bought