Buy more than* S$200* and get FREE SHIPPING

  • Taper Pin, Iron
  • Taper Pin, Iron
  • Taper Pin, Iron
  • Taper Pin, Iron
  • Taper Pin, Iron

Taper Pin, Iron 2.0x10

5.00 (2)
Item.#
05625986
Mfr.#
2.0x10
Package Qty.
1Pack(60PC)
Ship pack of
1
14.53 SGD
ADD TO CART
Shipped after 2017-08-07
Now we ship to...
...see all
Item Feature
Finishing Material
Iron
Length (mm)
10
Dimension d (phi mm)
2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For aero type fasteners
5
From Japan
On 2015-07-20 13:20:46
Because it is very easy to use it will surely be purchased again.
This review is about item#05625706.
Used for machine repair
5
From Japan
On 2010-12-02 16:44:28
There is no particular problem. It can be used equally as before.
This review is about item#05625794.