Buy more than* S$200* and get FREE SHIPPING

  • Taper Pin, Iron
  • Taper Pin, Iron
  • Taper Pin, Iron
  • Taper Pin, Iron
  • Taper Pin, Iron

Taper Pin, Iron 4.0x60

5.00 (2)
Item.#
05626056
Mfr.#
4.0x60
Package Qty.
1Pack(18PC)
Ship pack of
1
11.93 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Finishing Material
Iron
Length (mm)
60
Dimension d (phi mm)
4
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Aero type of fastener
5
From Japan
On 2015-07-20 13:20:46
It will be sure to also buy so very easy to use.
This review is about item#05625706.
Use in machine repair
5
From Japan
On 2010-12-02 16:44:28
In particular, the problem is not. So far the capital of you can equally use.
This review is about item#05625794.