Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Parallel-Pin, S45C Raw MaterialA Kind M6 And Plus Common Difference
  • Parallel-Pin, S45C Raw MaterialA Kind M6 And Plus Common Difference
  • Parallel-Pin, S45C Raw MaterialA Kind M6 And Plus Common Difference
  • Parallel-Pin, S45C Raw MaterialA Kind M6 And Plus Common Difference

Parallel-Pin, S45C Raw MaterialA Kind M6 And Plus Common Difference 2.0 x 12

4.50 (4)
Item.#
05626284
Mfr.#
2.0 x 12
Package Qty.
1Pack(47PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Example : 2.0x10 expresses the size which suits the bore diameter of phi2.0.
Length (mm)
12
Finishing Material
S45C RAW MATERIALS
Compatible Hole Diameter (mm)
2.0
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Part fitting
5
From Japan
On 2013-05-28 14:47:48
It was able to be used without problems.
This review is about item#05626442.
As a part of educational equipment one off.
5
From Japan
On 2012-03-02 12:41:15
Satisfied with accuracy.
This review is about item#05626713.
Used for inspection tools such as dowel pins
3
From Japan
On 2011-06-15 09:21:41
There is no problem in use, but it is a bit of a delivery date to take days
This review is about item#05626537.
For positioning
5
From Japan
On 2011-02-28 21:05:30
There are burrs on the R side of the pin, which may get caught on insertion. Both sides
This review is about item#05626555.