Buy more than* S$200* and get FREE SHIPPING

  • Parallel-Pin, S45C Raw MaterialA Kind M6 And Plus Common Difference
  • Parallel-Pin, S45C Raw MaterialA Kind M6 And Plus Common Difference
  • Parallel-Pin, S45C Raw MaterialA Kind M6 And Plus Common Difference
  • Parallel-Pin, S45C Raw MaterialA Kind M6 And Plus Common Difference

Parallel-Pin, S45C Raw MaterialA Kind M6 And Plus Common Difference 2.0x15

4.50 (4)
Item.#
05626293
Mfr.#
2.0x15
Package Qty.
1Pack(43PC)
Ship pack of
1
13.73 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Caution
Example : 2.0x10 expresses the size which suits the bore diameter of phi2.0.
Compatible Hole Diameter (mm)
2.0
Length (mm)
15
Finishing Material
S45C green timber
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Part fitting
5
From Japan
On 2013-05-28 14:47:48
It was able to be used without problems.
This review is about item#05626442.
As a part of educational equipment one off.
5
From Japan
On 2012-03-02 12:41:15
Satisfied with accuracy.
This review is about item#05626713.
Used for inspection tools such as dowel pins
3
From Japan
On 2011-06-15 09:21:41
There is no problem in use, but it is a bit of a delivery date to take days
This review is about item#05626537.
For positioning
5
From Japan
On 2011-02-28 21:05:30
There are burrs on the R side of the pin, which may get caught on insertion. Both sides
This review is about item#05626555.