Buy more than* S$200* and get FREE SHIPPING

  • Parallel-Pin, S45C Raw MaterialA Kind M6 And Plus Common Difference
  • Parallel-Pin, S45C Raw MaterialA Kind M6 And Plus Common Difference
  • Parallel-Pin, S45C Raw MaterialA Kind M6 And Plus Common Difference
  • Parallel-Pin, S45C Raw MaterialA Kind M6 And Plus Common Difference

Parallel-Pin, S45C Raw MaterialA Kind M6 And Plus Common Difference 5.0x25

4.50 (4)
Item.#
05626476
Mfr.#
5.0x25
Package Qty.
1Pack(37PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Example : 2.0x10 expresses the size which suits the bore diameter of phi2.0.
Finishing Material
S45C RAW MATERIALS
Compatible Hole Diameter (mm)
5.0
Length (mm)
25
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Accessories for small articles, tool holder
1
From Japan
On 2013-10-14 13:22:48
The inner black coating was small and the polo poro peeled off. Good disposable good products.
This review is about item#32621617.
Work shoes
3
From Japan
On 2013-10-06 15:54:04
It does not look like a safety shoe at all. Casual ◎. Unfortunately, in 3 months I got a hole in the bottom.
This review is about item#39189762.
When bike commuting or fishing
5
From Japan
On 2013-09-03 23:26:17
The feeling of coolness is better than at the time of short sleeve which does not attach anything. It is really comfortable if you move the wind like a bicycle. Buy black and white. I am useful because it is quick thirst.
This review is about item#60936495.
Used for daily litter dumping
2
From Japan
On 2013-08-09 10:57:12
Although the size was able to be judged by the size display, the thickness of the material can not be imagined from the display size, it was noticed for the first time by seeing the delivered item and touching it with the hand, somewhat thinner than expected expectation did. I would like you to introduce products with thick materials.
This review is about item#36668195.