Buy more than* S$200* and get FREE SHIPPING

  • Parallel-Pin, S45C Raw MaterialA Kind M6 And Plus Common Difference
  • Parallel-Pin, S45C Raw MaterialA Kind M6 And Plus Common Difference
  • Parallel-Pin, S45C Raw MaterialA Kind M6 And Plus Common Difference
  • Parallel-Pin, S45C Raw MaterialA Kind M6 And Plus Common Difference

Parallel-Pin, S45C Raw MaterialA Kind M6 And Plus Common Difference 8.0x55

4.50 (4)
Item.#
05626695
Mfr.#
8.0x55
Package Qty.
1Pack(10PC)
Ship pack of
1
11.68 SGD
ADD TO CART
Shipped after 2017-03-08
Now we ship to...
...see all
Item Feature
Caution
Example : 2.0x10 expresses the size which suits the bore diameter of phi2.0.
Finishing Material
S45C green timber
Compatible Hole Diameter (mm)
8.0
Length (mm)
55
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Parts fitted
5
From Japan
On 2013-05-28 14:47:48
It could be used without problems.
This review is about item#05626442.
As a part of education for the equipment one-off.
5
From Japan
On 2012-03-02 12:41:15
Satisfied with the accuracy.
This review is about item#05626713.
It is used for dowel pins of the test device
3
From Japan
On 2011-06-15 09:21:41
There is no problem in use It will take is a little time for delivery to the number of days
This review is about item#05626537.
For positioning
5
From Japan
On 2011-02-28 21:05:30
There is a R side of the burr of the pin, it may be caught at the time of insertion. To both sides
This review is about item#05626555.